All-season windscreen cleaner
All-season windscreen cleaner - 1
All-season windscreen cleaner - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-season windscreen cleaner

All-season screenwash concentrate with DEKRA-certified cleaning formulation for particularly good cleaning performance with fewer wiper cycles and therefore lower consumption. Also suitable for polycarbonate windscreens and fan nozzles. Free from potentially allergenic fragrances and colourants, unaffected by high water hardness.

See product details

Available in 1 version
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
Human+Technology®


  • Free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents

  • No indicators of toxicological effects

  • NSF-registered

  • ISO 21469 certified

  • PFAS-free

  • Lower impact on people and the environment through the use of fewer health-hazardous ingredients


Properties


  • Excellent, streak-free cleaning performance for a clear view in summer and winter - DEKRA certified

  • Reliably removes oil, soot, salt and insect contamination

  • Optimised cleaning performance for significantly lower consumption

  • Very good material compatibility with rubber, paint, metal and plastic, meaning wiper blades last longer. DEKRA certified

  • Concentrate suitable down to -60 °C

  • Prevents washing systems from freezing up

  • Suitable for fan nozzles and polycarbonate windscreens