Anchor nail 34°, collated Plastic binding
NL-ANC-(A4K)-34DGR-4,0X50MM
Art.-no. 048684050
EAN 5702558371506
Register now and access more than 60,000 products
Correct fastening of construction fasteners must be carried out using the designated fasteners. The stainless anchor ring shank nail is suitable for outdoor areas exposed to weather, use class 3. Use the anchor ring shank nail in either a pneumatic nailer or a gas nailer. The plastic collation withstands outdoor conditions (rain) well and does not cause jams in the nailer magazine.
- Anchor nail for nailing construction fasteners to wood
- Plastic collation withstands storage in outdoor conditions
- Suitable for all 34° magazine angle anchor nailers
- CE/EN 14592
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 50 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 52 PCS |
RoHS-compliant | Yes |