For detailed information, other images and documents, please select individual articles from the following table.
Anchor nail 34°, collated Plastic binding
Nailing construction fasteners to wood in use class 3, outdoor areas exposed to weather. The stainless anchor nail is suitable for fastening stainless construction fasteners.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Correct fastening of construction fasteners must be carried out using the designated fasteners. The stainless anchor ring shank nail is suitable for outdoor areas exposed to weather, use class 3. Use the anchor ring shank nail in either a pneumatic nailer or a gas nailer. The plastic collation withstands outdoor conditions (rain) well and does not cause jams in the nailer magazine.
- Anchor nail for nailing construction fasteners to wood
- Plastic collation withstands storage in outdoor conditions
- Suitable for all 34° magazine angle anchor nailers
- CE/EN 14592
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!