Basic safety harness type 2
SAFEHARN-BASIS-TYP2
Art.-no. 0899032931
EAN 4058794454369
Register now and access more than 60,000 products
Very comfortable to wear
Use of 44-mm-wide straps
Quick and easy to put on and take off
Can be adapted to the legs and chest area using adjustment buckles
Fall indicators
Approved up to 140 kg
2 collecting loops: one on the back with a large aluminium D-ring and one on the front with a chest loop eyelet in accordance with EN 361
Datasheets(X)
EN standard | 361 |
Max. load capacity | 140 kg |
Product weight (per item) | 980.000 g |