For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Very comfortable to wear
Use of 44-mm-wide straps
Quick and easy to put on and take off
Can be adapted to the legs and chest area using adjustment buckles
Fall indicators
Approved up to 140 kg
2 collecting loops: one on the back with a large aluminium D-ring and one on the front with a chest loop eyelet in accordance with EN 361
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!