Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Brake cleaner 916 PLUS TUNAP

BRKCLNR-916+

Art.-no. 9501030347

EAN 4051641234558

Individual price display after login
Brake cleaner 916 PLUS TUNAP

Art.-no. 9501030347

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Acetone-free cleaner for maintenance, repair and assembly in physiologically and ecologically sensitive areas. Ensures residue-free cleaning for grease-free surfaces and supports easy follow-up processes. Reliably removes oily dirt, grease and silicone.

Human+Technology®


  • Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants as well as harmful solvents

  • No indicators of toxicological effects

  • NSF K1 registered

  • ISO 21469 certified

  • Formulation contains no silicone oil, PFAS or microplastics

  • Lower impact on people and the environment through the use of fewer health-hazardous ingredients


Properties


  • Removes oil, grease, resin, silicone and corrosion inhibitors

  • Binds and washes away brake dust

  • High spray pressure for optimised cleaning effect, even in hard-to-reach areas

  • Acetone free

  • Short flash-off time with an evaporation rate of 2.96

  • Excellent material compatibility
Notice
  • When the product is used in the food processing industry, treated surfaces must subsequently be cleaned with drinking water

  • In the case of plastics and paints, the compatibility must be checked in an inconspicuous area before use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Maintenance, repair and assembly of all parts and surfaces, in particular in brake systems, for stubborn oily and greasy residues

  • Cleaning in physiologically and ecologically sensitive areas
Instructions

Refer to the product information before use. Spray evenly onto the surfaces to be cleaned from a distance of approx. 20 cm. If necessary, remove mechanically using a brush, cloth or similar before allowing to dry.

Contents

500 ml

Container

Aerosol can

Colour

Transparent

Chemical basis

Naphtha

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information