For detailed information, other images and documents, please select individual articles from the following table.
Brake cleaner 916 PLUS TUNAP
Acetone-free cleaner for maintenance, repair and assembly in physiologically and ecologically sensitive areas. Ensures residue-free cleaning for grease-free surfaces and supports easy follow-up processes. Reliably removes oily dirt, grease and silicone.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Human+Technology®
- Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants as well as harmful solvents
- No indicators of toxicological effects
- NSF K1 registered
- ISO 21469 certified
- Formulation contains no silicone oil, PFAS or microplastics
- Lower impact on people and the environment through the use of fewer health-hazardous ingredients
Properties
- Removes oil, grease, resin, silicone and corrosion inhibitors
- Binds and washes away brake dust
- High spray pressure for optimised cleaning effect, even in hard-to-reach areas
- Acetone free
- Short flash-off time with an evaporation rate of 2.96
- Excellent material compatibility
- When the product is used in the food processing industry, treated surfaces must subsequently be cleaned with drinking water
- In the case of plastics and paints, the compatibility must be checked in an inconspicuous area before use
- Maintenance, repair and assembly of all parts and surfaces, in particular in brake systems, for stubborn oily and greasy residues
- Cleaning in physiologically and ecologically sensitive areas
Refer to the product information before use. Spray evenly onto the surfaces to be cleaned from a distance of approx. 20 cm. If necessary, remove mechanically using a brush, cloth or similar before allowing to dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!