Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Brake fluid tester With flexible probe

BRKFLUDTEST-(DOT3-5)-SENSOCBL-EBT03.3

Art.-no. 071553 216

EAN 4068362535710

Individual price display after login
Brake fluid tester With flexible probe

Art.-no. 071553 216

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Precise, digital brake fluid tester for professional vehicle workshops. Measures water content, boiling point and gives a clear recommendation when to change fluids. Suitable for all common DOT brake fluids.

The EBT 03.3 is a modernised, digital brake fluid tester for professional workshop use. It combines a tried-and-tested sensor with updated electronics and software and delivers fast, reproducible measurements directly at the vehicle.


The following is measured:


  • Water content of the brake fluid (0.1 % to 10 %)

  • Boiling point (130 °C to 400 °C)

  • Automatic recommendation to change

The stored brake fluid range includes DOT 3, DOT 4, DOT 4 Plus, DOT 5.1, DOT 4 Class 4 and DOT 4 Class 6.


By meeting the requirements set out in Annex 2a, point 16 of Austrian PBStV Regulation on Testing and Appraisal Bodies, the EBT 03.3 is fully compliant with §57a and is therefore legally approved for use in Austrian assessments.

Notice

The device works with indirect measurement methods as do all electrolytic brake fluid testers.


Calibration certificates can therefore not be created.


Brake fluid is corrosive. Avoid contact with the skin, eyes and paintwork.


New brake fluid will not deliver any measurement values as it does not contain any water and is non-conductive.


The EBT checker is required for complete self-testing (not in scope of delivery, available through special purchase).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The EBT 03.3 is ideal for:


  • Vehicle workshops of all brands

  • §57a appraisal bodies (legally compliant in accordance with Austrian PBStV Regulation on Testing and Appraisal Bodies)

  • Fleet operators

  • Service garages for passenger cars and light commercial vehicles

  • Workshops with documented test processes

Area of application:


  • Fast diagnosis of brake fluid condition directly at the vehicle

  • Transparent customer recommendation with clear indication of when to change

  • Digital evidence with PC documentation
Instructions

1. Switch on


Briefly press the on/off button.


2. Select action


Navigate the menu using the arrow buttons


Options: Start measurement, display last measurement, send measurement, self-test


3. Select brake fluid type


Select DOT class and confirm with OK


4. Perform measurement


Immerse the sensor into the brake fluid at least up to the marking


Do not touch the side or bottom of the reservoir


After approx. 1 second the values for the following appear:


  • Boiling point

  • Water content

  • Recommendation to change

5. Self-test (optional)


Water detection test


EBT checker test (optional)

Suitable for brake fluid

DOT 3, DOT 4, DOT 5, DOT 5.1

Length

146 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information