Brake fluid tester With flexible probe
Brake fluid tester with flexible probe
BRKFLUDTEST-EL-(DOT3-5)-(SENSO-CBL)-9V
Art.-no. 071553 206
EAN 4045989815395
Register now and access more than 60,000 products
- Operated by 9 V block battery
- Measuring temperature up to 260°C
- Very simple user guidance through full test process on the display
- The brake fluid can be tested directly in the container, using the integrated sensor
- Approved for Par. 57a testing
Scope of delivery:
- Tester
- Case
- Operating instructions
Battery not included in scope of delivery.
Datasheets(X)
For all standard brake fluids (DOT 3, DOT 4, DOT 4+, DOT 5.1)
Description of operation:
The absorption of water (hygroscopy) lowers the boiling point of the brake fluid. Heating of the brakes during long braking operations could lead to the formation of steam bubbles resulting in impairment or, in extreme cases, failure of the brakes. This brake fluid tester takes an accurate measurement quickly, effectively and precisely.
Length | 235 mm |