Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

CERAfix 103 2C special adhesive primer

PRIM-2K-EPOXI-(CERAFI X-103)-3KG

Art.-no. 5875100103

EAN 4068362333170

Individual price display after login
CERAfix 103 2C special adhesive primer

Art.-no. 5875100103

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

A solvent-free, epoxy resin-based two-component special primer and sealant for universal use indoors and outdoors.

Reduces substrate absorbency


  • Protects substrates that are sensitive to moisture

  • Extends the tile adhesive open time

  • Prevents blistering

  • Second (crosswise) layer provides a moisture barrier


Excellent adhesive bond


  • Improves the adhesion of tiles and other coverings

  • Secure grip to the substrate


Precise mixing ratio


  • Quick, easy and clean mixing of the two components

  • No risk of incorrect ratios


Low viscosity


  • Very easy to apply

  • Good pore sealing


High material strength once fully cured


  • High abrasion resistance

  • Can be used on substrates subjected to high loads


Resistant to alkalis, acids, lubricants and fuels, making it suitable for use on commercial surfaces, e.g. in workshops and industrial environments.

Proof of Performance

Tested in accordance with EN 1504-2


  • Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5

  • Penetration depth: Class I < 10 mm

  • Steam permeability: Class II

  • Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²

  • Fire behaviour: Class E

  • Hazardous substances: Conformity with 5.3 (En 1504-2)
Notice

CERAfix 103 must be fully cured before the next coat is applied. Cover surfaces not to be treated (e.g. windows and doors) prior to application. Do not work "wet on wet". Protect from frost. Higher temperatures and low relative humidity accelerate the film formation time; lower temperatures and higher relative humidity extend the film formation time. Recognised technical regulations apply along with current standards and ZDB information leaflets.



When CERAfix 103 is applied as a surface sealing agent to mineral-based materials, surfaces can appear much darker and possibly even different shades. Shading and colour changes do not constitute a defect or affect the strength or benefit of the product. If necessary, test areas must be created in advance and evaluated with the customer.



Cerafix 103 is not suitable for use as a coating. When used for waterproofing or as a primer, it is important to ensure that the product is applied extremely thinly. Otherwise, there is a risk of irregular deposits and uneven surfaces. The surface can also become shiny. When applied on an untreated and porous surface, a colour-enhancing effect (wet effect) can occur, depending on the surface texture and absorbency. This is not considered grounds for a complaint.

Application area

Tested in accordance with EN 1504-2


  • Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5

  • Penetration depth: Class I < 10 mm

  • Steam permeability: Class II

  • Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²

  • Fire behaviour: Class E

  • Hazardous substances: Conformity with 5.3 (En 1504-2)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Certificates/ Documents

 | 

 | 

Application area
  • For priming and sealing pores. Spread plenty of TEGAfix 430 quartz sand over the fresh primer coat.

  • For producing levelling fillers and scratch coats and preparing substrates for coatings.

  • For joining cracks and joints in screed and concrete.

  • For producing epoxy resin screeds and mortar.

  • For waterproofing to strengthen substrates.

  • For use as a binder for epoxy resin mortars to seal penetrations and fixtures.
Instructions

For all applications, mix the CERAfix 103 inside the two-chamber pierceable container following the procedure below:


  • Wear suitable protective equipment, such as safety goggles/face protection and gloves! The hardener is acidic!

  • Component A (resin) and component B (hardener) are supplied in the correct mixing ratio. Add component B (hardener) to component A (resin). To do so, pierce the top chamber of the pierceable packaging with a tool such as point chisel to allow the hardener to flow down into the second chamber. Make sure that there is no hardener remaining in the container.

  • Use a suitable Würth agitator to mix the two components at a speed of approx. 250 to 300 rpm, taking care to not add in any air. Stir in any hardener that has adhered to the sides and bottom of the container to ensure that it is distributed evenly. Mix until the mixture is homogeneous and streak free, which should take around 3 minutes. Transfer the mixed product into a clean mixing bucket and stir again thoroughly. Do not apply the material directly from the original container.

Colour

Transparent

Weight of content

3 kg

Density

1.1 g/cm³

Viscosity/consistency

Viscous, non-dripping

Can be covered after max.

12 h

May be walked on in following conditions

at 23°C and 50% relative humidity

Max. working life

30 min

Can be further processed after min.

12 h

May be walked on after max.

12 h

Min./max. processing temperature

10 to 35 °C

Resistance against

Lye, Acid, Lubricants, Fuels

Solvent-free

Yes

Min/max. application quantity in weight/area

300-600 g/m²

Min. application quantity in weight/area

300 g/m²

Max. application quantity in weight/area

600 g/m²

Shelf life from production

24 Month

Conditions to maintain shelf life from production

cool and dry storage area, 10°C to 25°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
HDPE fold masker

COVFLM-ADHSTR-55CMX33M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
HDPE fold masker

COVFLM-ADHSTR-140CMX33M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
HDPE fold masker

COVFLM-ADHSTR-266CMX20M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 4
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 4
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information