CERAfix 103 2C special adhesive primer
CERAfix 103 2C special adhesive primer - 1
CERAfix 103 2C special adhesive primer - 2
CERAfix 103 2C special adhesive primer - 3

For detailed information, other images and documents, please select individual articles from the following table.

CERAfix 103 2C special adhesive primer

A solvent-free, epoxy resin-based two-component special primer and sealant for universal use indoors and outdoors.

See product details

Available in 1 version
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
Reduces substrate absorbency


  • Protects substrates that are sensitive to moisture

  • Extends the tile adhesive open time

  • Prevents blistering

  • Second (crosswise) layer provides a moisture barrier


Excellent adhesive bond


  • Improves the adhesion of tiles and other coverings

  • Secure grip to the substrate


Precise mixing ratio


  • Quick, easy and clean mixing of the two components

  • No risk of incorrect ratios


Low viscosity


  • Very easy to apply

  • Good pore sealing


High material strength once fully cured


  • High abrasion resistance

  • Can be used on substrates subjected to high loads


Resistant to alkalis, acids, lubricants and fuels, making it suitable for use on commercial surfaces, e.g. in workshops and industrial environments.

Proof of Performance

Tested in accordance with EN 1504-2


  • Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5

  • Penetration depth: Class I < 10 mm

  • Steam permeability: Class II

  • Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²

  • Fire behaviour: Class E

  • Hazardous substances: Conformity with 5.3 (En 1504-2)
Notice

CERAfix 103 must be fully cured before the next coat is applied. Cover surfaces not to be treated (e.g. windows and doors) prior to application. Do not work "wet on wet". Protect from frost. Higher temperatures and low relative humidity accelerate the film formation time; lower temperatures and higher relative humidity extend the film formation time. Recognised technical regulations apply along with current standards and ZDB information leaflets.



When CERAfix 103 is applied as a surface sealing agent to mineral-based materials, surfaces can appear much darker and possibly even different shades. Shading and colour changes do not constitute a defect or affect the strength or benefit of the product. If necessary, test areas must be created in advance and evaluated with the customer.



Cerafix 103 is not suitable for use as a coating. When used for waterproofing or as a primer, it is important to ensure that the product is applied extremely thinly. Otherwise, there is a risk of irregular deposits and uneven surfaces. The surface can also become shiny. When applied on an untreated and porous surface, a colour-enhancing effect (wet effect) can occur, depending on the surface texture and absorbency. This is not considered grounds for a complaint.

Application area

Tested in accordance with EN 1504-2


  • Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5

  • Penetration depth: Class I < 10 mm

  • Steam permeability: Class II

  • Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²

  • Fire behaviour: Class E

  • Hazardous substances: Conformity with 5.3 (En 1504-2)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.