Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

DEFENDER protective cover

COVFLC-DEFENDER-25MX1MX3,5MM

Art.-no. 0818050280

EAN 4068362490118

Individual price display after login
DEFENDER protective cover

Art.-no. 0818050280

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

DEFENDER protective cover is a robust, non-slip drop cloth for temporary protection of floors and surfaces on construction sites or during renovation works.

Reliably protects against dirt, scratches, moisture and mechanical stress, and is quick and easy to lay down and to remove.


  • 850 g/m²

  • Roll 1 x 25 m

  • Approx. 3.5 mm thick

  • 100 % recycled fibres (synthetic and natural fibres)

  • Vapour-permeable, thereby suitable for moist surfaces, natural stone and parquet

  • Extra robust, very high mechanical protective effect even against localised pressure

  • Non-slip

  • Lint-free
Notice

Carry out application tests before use on sensitive surfaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Fleece

Colour

Grey

Roll width

1 m

Length of roll

25 m

Coating weight per m²

850 g

Number of rolls per pallet

18 PCS

Product weight (per item)

21200 g

Thickness

3.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information