For detailed information, other images and documents, please select individual articles from the following table.
DEFENDER protective cover
DEFENDER protective cover is a robust, non-slip drop cloth for temporary protection of floors and surfaces on construction sites or during renovation works.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Reliably protects against dirt, scratches, moisture and mechanical stress, and is quick and easy to lay down and to remove.
- 850 g/m²
- Roll 1 x 25 m
- Approx. 3.5 mm thick
- 100 % recycled fibres (synthetic and natural fibres)
- Vapour-permeable, thereby suitable for moist surfaces, natural stone and parquet
- Extra robust, very high mechanical protective effect even against localised pressure
- Non-slip
- Lint-free
Carry out application tests before use on sensitive surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!