Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

End cap set with IR dimmer switch and connection cable for EBL-24-25-Moove recessed light

ENDCAP-SET-EBL-24-25-MOOVE-IR-SENSOR

Art.-no. 0976521502

EAN 4068362531781

Individual price display after login
End cap set with IR dimmer switch and connection cable for EBL-24-25-Moove recessed light

Art.-no. 0976521502

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Dimmer switch with connection cable can be integrated in the recessed light using a simple plug-and-play connection
  • For plugging into the EBL-24-25-Moove recessed light via simple plug-and-play connection

  • Extra warm white (2,700 K) and neutral white (4,000 K) can be selected, depending on how the dimmer switch is inserted into the light

  • Dimming range: 10-100 %

  • Range: 60 mm

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Length

7 mm

Width

11.5 mm

Height

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information