For detailed information, other images and documents, please select individual articles from the following table.
End cap set with IR dimmer switch and connection cable for EBL-24-25-Moove recessed light
Dimmer switch with connection cable can be integrated in the recessed light using a simple plug-and-play connection
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For plugging into the EBL-24-25-Moove recessed light via simple plug-and-play connection
- Extra warm white (2,700 K) and neutral white (4,000 K) can be selected, depending on how the dimmer switch is inserted into the light
- Dimming range: 10-100 %
- Range: 60 mm
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!