End cap set with IR dimmer switch and connection cable for UBL-24-14-Moove downlight
ENDCAP-SET-UBL-24-14-MOOVE-IR-SENSOR
Art.-no. 0976521495
EAN 4068362531606
Register now and access more than 60,000 products
- For plugging into the ULB-24-14-Moove downlight via a simple plug-and-play connection
- The end cap with dimmer switch can be inserted into the light profile on two sides
- Selecting a side determines the light colour
- Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible
- Dimming range: 10-100 %
- Range: 60 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Connection type | Plug-in system WPS-24 |
Length | 40.2 mm |
Width | 16 mm |
Height | 10.5 mm |
