For detailed information, other images and documents, please select individual articles from the following table.
End cap set with IR dimmer switch and connection cable for UBL-24-14-Moove downlight
Dimmer switch with connection cable that can be integrated into the downlight, simple plug-and-play plug-in connection
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For plugging into the ULB-24-14-Moove downlight via a simple plug-and-play connection
- The end cap with dimmer switch can be inserted into the light profile on two sides
- Selecting a side determines the light colour
- Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible
- Dimming range: 10-100 %
- Range: 60 mm
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!