Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

End cap set with touch dimmer switch and connection cable for UBL-24-14-Moove downlight

ENDCAP-SET-UBL-24-14-MOOVE-TOUCH-DIM

Art.-no. 0976521496

EAN 4068362531583

Individual price display after login
End cap set with touch dimmer switch and connection cable for UBL-24-14-Moove downlight

Art.-no. 0976521496

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Dimmer switch with connection cable that can be integrated into the downlight, simple plug-and-play plug-in connection
  • For plugging into the ULB-24-14-Moove downlight via a simple plug-and-play connection

  • The dimmer switch can be plugged into the light profile on two sides

  • Selecting a side determines the light colour

  • Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible

  • Dimming range: 10-100 %

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Connection type

Plug-in system WPS-24

Length

40.2 mm

Width

16 mm

Height

10.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information