End cap set with touch dimmer switch and connection cable for UBL-24-14-Moove downlight
End cap set with touch dimmer switch and connection cable for UBL-24-14-Moove downlight - 1
End cap set with touch dimmer switch and connection cable for UBL-24-14-Moove downlight - 2

For detailed information, other images and documents, please select individual articles from the following table.

End cap set with touch dimmer switch and connection cable for UBL-24-14-Moove downlight

Dimmer switch with connection cable that can be integrated into the downlight, simple plug-and-play plug-in connection

See product details

Available in 1 version
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
  • For plugging into the ULB-24-14-Moove downlight via a simple plug-and-play connection

  • The dimmer switch can be plugged into the light profile on two sides

  • Selecting a side determines the light colour

  • Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible

  • Dimming range: 10-100 %

Dimensions subject to change. Subject to technical changes!