Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Maintenance grease

MAINTGRSE-(908 TUNAP)-400ML

Art.-no. 9501024118

EAN 4068362323584

Individual price display after login
Maintenance grease

Art.-no. 9501024118

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Fully synthetic high-performance lubricating grease with boron nitride for extreme loads and demanding applications, with high water resistance. Its high drop point provides high temperature resistance and makes the grease particularly well suited to applications in high temperatures.

Human+Technology®


  • Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents

  • No indicators of toxicological effects

  • NSF-registered

  • ISO 21469, certified Kosher and Halal

  • Formulation contains no silicone oil, PFAS or microplastics

  • Lower impact on people and the environment through the use of fewer health-hazardous ingredients


Properties


  • Fully synthetic, boron nitride based lubricating grease enables minimum quantity lubrication

  • Excellent pressure absorption and outstanding separating effect with a weld load of >10,000 N according to DIN 51350

  • Excellent performance thanks to a high drop point

  • Extremely high water resistance

  • Free from silicone, resin and acids
Notice
  • When used in the food preparation industry, only the minimum technically necessary quantity may be used.

  • If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For lubricating parts under heavy load such as bearings, levers, guides, spindles, joints and seat rails

  • Ideal for hard-to-reach lubrication points

  • Very good protection from corrosion and frictional corrosion

  • For applications in which oil sprays are not sufficiently durable
Instructions

Refer to the product information before use. Pre-clean the areas to be lubricated and spray the product evenly from a distance of approx. 20 cm. Spraying from a very short distance increases the creep effect and lengthens the flash-off time.

Chemical basis

Hydrocarbon

Colour

White

Density

0.795 g/cm³

Smell/fragrance

Characteristic

Min. temperature conditions

-35 °C

Max. temperature resistance

100 °C

Min. temperature resistance

-35 °C

Max. temperature conditions

100 °C

Max. short-term temperature resistance

120 °C

Kinematic oil basis viscosity

1 mm²/s

Silicone-free

Yes

Acid-free

Yes

Contents

400 ml

Weight of content

318 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information