For detailed information, other images and documents, please select individual articles from the following table.
Maintenance grease
Fully synthetic high-performance lubricating grease with boron nitride for extreme loads and demanding applications, with high water resistance. Its high drop point provides high temperature resistance and makes the grease particularly well suited to applications in high temperatures.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Human+Technology®
- Protects the user and the work environment - free from nerve-damaging n-Hexane, potentially allergenic fragrances and colourants, harmful solvents
- No indicators of toxicological effects
- NSF-registered
- ISO 21469, certified Kosher and Halal
- Formulation contains no silicone oil, PFAS or microplastics
- Lower impact on people and the environment through the use of fewer health-hazardous ingredients
Properties
- Fully synthetic, boron nitride based lubricating grease enables minimum quantity lubrication
- Excellent pressure absorption and outstanding separating effect with a weld load of >10,000 N according to DIN 51350
- Excellent performance thanks to a high drop point
- Extremely high water resistance
- Free from silicone, resin and acids
- When used in the food preparation industry, only the minimum technically necessary quantity may be used.
- If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
- For lubricating parts under heavy load such as bearings, levers, guides, spindles, joints and seat rails
- Ideal for hard-to-reach lubrication points
- Very good protection from corrosion and frictional corrosion
- For applications in which oil sprays are not sufficiently durable
Refer to the product information before use. Pre-clean the areas to be lubricated and spray the product evenly from a distance of approx. 20 cm. Spraying from a very short distance increases the creep effect and lengthens the flash-off time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!