PRINETO wall duct with T-passage
PRINETO WANDDURCHFÜHRUNG T-DURCHGANG, EC
Art.-no. 0878650151
EAN 4057708998531
Register now and access more than 60,000 products
- For fitting connections emerging from drywall (in combination with anti-rotation device 0878650019)
- For connecting PRINETO pipes
- For looping through connections without T-pieces
- For penetrating e.g. gypsum plasterboard, particle board or concrete panels with a thickness up to 24 mm
Datasheets(X)
Connection, tube diameter | 16 mm |
Connection thread | IT Rp 1/2 inch |
Surface | Tin plated |
Material | Brass CW617N |
Distance between connection and connection (z) | 26.2 mm |
Colour | Pewter |
Length (i) | 24 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!