- For fitting connections emerging from drywall (in combination with anti-rotation device 0878650019)
- For connecting PRINETO pipes
- For looping through connections without T-pieces
- For penetrating e.g. gypsum plasterboard, particle board or concrete panels with a thickness up to 24 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!