For detailed information, other images and documents, please select individual articles from the following table.
Express 2C HS clear coat
High-quality acrylic clear coat for fast repair of car paintwork (Express technology), particularly with oven drying
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Characterised by excellent resistance to environmental and weather effects as well as a high resistance to yellowing
- Long-lasting gloss
- Easy to use and ideal for partial automotive painting
- After drying for 15 minutes at 60 °C or alternatively for 25 minutes at 40 °C, the painted parts can be polished once cooled
- Mixing ratio by volume: 2 parts coat to 1 part hardener
- Pot life at 20 °C: 80 min
- Spraying viscosity, 4 mm gravity flow cup: 17-19 seconds
Application method
- Gravity flow cup (high-pressure technology): pressure: 2-2.5 bar, nozzle: 1.2-1.3 mm, spray coatings: 1.5, dilution: 0 %
- HVLP (low-pressure technology): pressure: 2-2.2 bar, nozzle: 1.2-1.3 mm, spray coatings: 2, dilution: 0 %
Flash-off time
- 3-5 min between the spray coatings
- 10-15 min before oven drying
- Dry layer thickness: 40-60 μm
Drying time
- 20 °C: dust dry: 15-20 min, touch dry: 1-2 h, assembly ready: 6 h
- 60 °C: touch dry: 15 min
- Short-wave IR drying: touch dry: 8 min
- Medium-wave IR drying: touch dry: 10-15 min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!