2D die-cast zinc front locking device set for Vionaro V8
2D die-cast zinc front locking device set for Vionaro V8 - 1
2D die-cast zinc front locking device set for Vionaro V8 - 2

For detailed information, other images and documents, please select individual articles from the following table.

2D die-cast zinc front locking device set for Vionaro V8

Sets suitable for H72/H89/H121/H200/CRYSTAL and H250.

See product details

Available in 4 versions
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
  • Uniform front holder for all frame heights.

  • Tool-free front installation and removal.

  • Front holder with pre-assembled expansion anchors (dia. 5 mm x 13 mm) and fastening screws.

  • Uniform front stabiliser for H200/Crystal and H250, dia. 5 mm x 13 mm.

  • Set for H72/H89/H121 includes 1 pair of front locking devices, 1 pair of branding clips and 1 pair of front holders.

  • Set for H200/Crystal and H250 includes 1 pair of front locking devices, 1 pair of branding clips, 1 pair of front holders and 1 pair of front stabilisers.

  • Height adjustment via front locking device +2.5 mm/-1 mm.

  • Side adjustment via front locking device +/- 1 mm.
Notice
  • Fixing points for the front locking device on the underside of the drawer using drilling jig art. no. F146 133 145