Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

2D plastic front locking device set for VIONARO V8
2D plastic front locking device set for VIONARO V8 - 1
2D plastic front locking device set for VIONARO V8 - 2
2D plastic front locking device set for VIONARO V8 - 3
2D plastic front locking device set for VIONARO V8 - 4
2D plastic front locking device set for VIONARO V8 - 5

For detailed information, other images and documents, please select individual articles from the following table.

2D plastic front locking device set for VIONARO V8

Sets suitable for H72/H89/H121/H200/CRYSTAL and H250

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Uniform front holder for all frame heights.

  • Tool-free front installation and removal.

  • Front holder with pre-assembled expansion anchors (dia. 5 mm x 13 mm) and fastening screws.

  • Uniform front stabiliser for H200/CRYSTAL and H250, dia. 5 mm x 13 mm.

  • Set for H72/H89/H121 includes 1 pair of front locking devices, 1 pair of branding clips and 1 pair of front holders.

  • Set for H200/Crystal and H250 includes 1 pair front locking devices, 1 pair of branding clips, 1 pair of front holders and 1 pair of front stabilisers.

  • Height adjustment via DYNAPRO front locking device +2.5 mm/-1 mm.

  • Height adjustment via DYNAPRO front locking device +2 mm/-1 mm.

  • Side adjustment via front locking device +/- 1 mm.
Notice

Pre-drill fixing points for the front locking device on the underside of the drawer using drilling jig art. no. F146 133 145.

Application area
Vionaro V8 H72/89/121
Vionaro V8 H200/Crystal/H250
Instructions

Perform on both sides.