For detailed information, other images and documents, please select individual articles from the following table.
ABS-LockSeal XL Bitu Sealing collar
Keeps your bitumen roof watertight: 300 mm-long sealing collar for anchor points.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The ABS-LockSeal XL Bitu extra-long sealing collar can be used to insulate anchor points and anchor posts. Our XL collars are 300 mm long with a plate diameter of 420 mm. The homogeneous seal is specially designed for bitumen roofs and has a notch edge every 20 mm to help you cleanly cut the collar to the desired length.
There are two versions of the ABS-LockSeal XL Bitu sealing collars available. The narrow model can be used to seal anchor points and anchor posts with a diameter of 16 mm. This makes the collars ideal for use with personal anchor points (ABS-Lock III and ABS-Lock X) and lifeline systems (ABS-Lock SYS) from ABS Safety. If the ABS Safety anchor systems are equipped with an additional anchor post, use the wider collar, which is designed for rods with a diameter of 42 mm.
- Larger size with a length of 300 mm
- Notches every 20 mm for a clean cut
- Incl. heat-shrink tubing
- Plate diameter 420 mm
- sanded or slated for bitumen roofs
- suitable for posts with a diameter of 16, 24 or 42 mm
- larger size with a length of 300 mm
- Notches every 20 mm for a clean cut
- Includes heat-shrink tubing
- Disc diameter 420 mm
The end of the collar is sealed using heat-shrink tubing. Heat the tubing with a heat gun so that it shrinks to form a tight and permanent seal that prevents moisture ingress. The required heat-shrink tubing is included in the scope of delivery - sealing collars for posts with 16 mm and 24 mm diameter are supplied with 100 mm-long heat-shrink tubing, and 150 mm tubing for 42 mm posts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!