ABS lifeline system Stainless steel wire rope
ABS lifeline system Stainless steel wire rope - 1
ABS lifeline system Stainless steel wire rope - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS lifeline system Stainless steel wire rope

Stainless steel wire rope made from extremely durable V4A steel.

See product details

Available in 3 versions
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
All ABS Safety fall protection systems are made from high-quality V4A stainless steel and available with two rope thicknesses: The ABS-Lock SYS II features a high-strength stainless steel wire rope with a diameter of 8 mm. In the lower-duty ABS-Lock SYS IV, the rope diameter is 6 mm. When clamped at almost any length along the edge, the system can be easily guided around corners and obstacles using special curved elements.

Notice

The 6 mm version is also available in red to be easily seen.