For detailed information, other images and documents, please select individual articles from the following table.
ABS special stainless steel wire rope prefabricated
ABS stainless steel wire rope with pressed-on clevis in 6 and 8 mm and preassembled lengths
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Stainless steel wire rope made from especially robust V4A steel, for lifeline systems ABS-Lock SYS I-IV, prefabricated with pressed-on clevis and preassembled lengths.
- Up to 20 m in 2.5 m jumps, from 20 to 80 m in 5 m jumps.
- Can be made by individual metre from 80 m.
Used for securing for all ABS lifeline systems I - IV
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!