For detailed information, other images and documents, please select individual articles from the following table.
ABS Thermal protection cover
Protects against thermal bridges
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The plastic ABS Therm thermal protection cover (330 mm high) is simply placed over our single anchor points to prevent the creation of thermal bridges. The protection cover is used above the roof membrane. The high-quality plastic material is UV resistant and weather resistant.
- For anchor points, lifeline systems (dia. 16 + 24 mm) or systems with an anchor post (dia. 42 mm)
- 330 mm height
- Can be individually shortened on site to the desired length
- Installation above the roof membrane
Simply trim thermal protection covers to the appropriate length on-site; they are not sealed in. In this way, you can cut the cover to fit your single anchor points perfectly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!