For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw ASME 18.3, plain steel alloy, UNC (comparable with ISO metric thread)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
1 INCH (in) = 25.4 mm
The "alloy" strength class is comparable with the metric strength class 12.9
The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!