Acetic silicone
Acetic silicone - 1
Acetic silicone - 2
Acetic silicone - 3

For detailed information, other images and documents, please select individual articles from the following table.

Acetic silicone

High-performance silicone sealant with acetate crosslinking and long-lasting elasticity

See product details

Available in 4 versions
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
  • Good adhesion on most non-porous surfaces, excellent adhesion to glass, porcelain, glazed ceramic and excellent resistance to chemicals. Very good resistance to high and low temperatures, maintaining uniformity and permanent elasticity over time. Has excellent adhesion, even without primer. Exceptional resistance to ageing and very good resistance to UV rays and to weathering
Notice

It cannot be painted over. During curing, the sealant emits a small quantity of acetic acid, which may irritate the eyes and mucous membranes. Ventilate the working environment well. In the case of accidental contact with eyes, wash with plenty of water and consult a doctor



Sizing of the joint


The width of the joint is absolutely important and must be based on the size of the object to be sealed in such a way as to enable the sealant to give with movements without suffering gaps and cracks (maximum operating elongation)



Important information


The product is not suitable for structural bonding, e.g. structural facades (structural glazing). Given the variety of paints and other coatings, we recommend compatibility testing to rule out undesirable reactions. Given the wide variety of materials used, it is always necessary to carry out preliminary tests. Does not adhere to plastics such as PTFE, PE and PP



The technical advice given, while based on our best experience, should in any event be considered purely as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitable for the planned use

Product conforms with UNI EN ISO 11600



Declaration of performance DOP tested in accordance with EN 15651 – Part 2