For detailed information, other images and documents, please select individual articles from the following table.
EURASOL connection tape, can be plastered over
Extremely strong adhesive, can be plastered over, ideal for airtight connection of WÜTOP vapour retarders and vapour barriers
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Excellent adhesive properties due to UV-stabilised acrylic adhesive
- Very high adhesive strength on many surfaces (see instructions)
- Very good resistance to condensation and moisture
- Zone of 20 mm without adhesive in the centre ensures movement absorption during component movements
- Easy bonding of edges, can be pre-folded as the masking film is divided in the middle
- Easy removal of the masking film due to protruding edge
- Very good plaster adhesion due to special non-woven layer
- Can be exposed to weathering, even in covered outdoor areas, for up to four weeks
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
For airtight connections to e.g. eaves or gable walls that can be plastered over
- For a variety of common building substrates
- For the airtight connection of Wütop vapour retarders, vapour barriers and panel surfaces to the indoor construction substrate
- Max. four weeks outdoor exposure time for use in covered outdoor areas
- If the masonry substrate is uneven, a smooth finish is required in accordance with DIN 4108-7 for the application of EURASOL sealing tape
- Good adhesion is usually possible on concrete, calcium silicate block, wooden surfaces, OSB boards, gypsum plasterboards, gypsum fibreboards, hard PVC and metal surfaces as well as Wütop vapour retarders and vapour barriers
- The surfaces must be dry and free from dust, ice and grease, promote adhesion and be capable of bearing loads
- Pre-treat mineral and highly absorbent surfaces with Würth EURASOL Primer Plus SK spray primer or butyl primer
- Soft wood fibre panels must be pre-treated with EURASOL Primer Plus SK
- As the masking film is divided, it can also be conveniently glued around the edges by folding the tape and peeling off one side of the film first. It is important to create a movement loop, which is facilitated by the adhesive-free zone in the centre.
- The tape must not be applied under tension; tensile loads on the tape must be avoided
- When bonding, ensure sufficient contact pressure and counter pressure as well as wrinkle-free application
- Avoid standing water in the area around the tape
- The printed side can then be plastered over
- If using outdoors, the tape must be plastered over or covered by a maximum of four weeks after application
- Preliminary tests are recommended, especially for films not from the Wütop series
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!