For detailed information, other images and documents, please select individual articles from the following table.
Air- and windtight sleeve WÜTOP façade
Sleeve for waterproofing penetrations through facade membranes
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- A wide range of dimensions and versions for every installation line - from cable and pipe flashings to corner seals for demanding corner formations
- Visually unobtrusive due to the black base material - extremely tear-resistant, plus UV- and weather-resistant for the highest demands
- Highly tear-resistant base material protects against damage
WÜTOP facade is highly suitable for bonding onto WÜTOP facade membranes and was tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results.
The substrate must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as concrete, plaster, soft particle boards etc. must be pretreated with EURASOL AdhesionPlus or primer spray.
The sleeve must be selected according to the duct dimensions to ensure permanent airtightness and strain relief. Sleeves are talc-powdered ex works. In the case of insufficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or pipe.
The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Long-lasting waterproofing of penetrations through facade membranes for ventilated curtain facades in outdoor areas.
Pull sleeve over the pipe. Pull off the protective film. Press the adhesive sleeve on firmly using a press-on roller or plastic spatula. Folds and kinks should be avoided or rolled out carefully.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!