Airtight collar WÜTOP socket seal
Airtight collar WÜTOP socket seal - 1
Airtight collar WÜTOP socket seal - 2
Airtight collar WÜTOP socket seal - 3
Airtight collar WÜTOP socket seal - 4
Airtight collar WÜTOP socket seal - 5
Airtight collar WÜTOP socket seal - 6

For detailed information, other images and documents, please select individual articles from the following table.

Airtight collar WÜTOP socket seal

Collar for airtight electrical installation without a costly installation level.

See product details

Available in 2 versions
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
Stable design and generous installation space to compensate for construction tolerances


  • Suitable for flat and deep flush-mounted sockets

  • Compatible with 2- and 3-way socket combinations


  • Extremely strong, solvent-free adhesive with excellent resistance to ageing

  • The guaranteed airtight seal in accordance with DIN 4108-7, OVE guideline R7 and German Buildings Energy Act (GEG 2020) ensures maximum safety with blower door tests

  • Highly tear-resistant base material protects against damage
Notice

WÜTOP socket seal is ideal for bonding on WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results.



The substrate must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as OSB and soft particle boards etc. must be pretreated with EURASOL AdhesionPlus or primer spray.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.