For detailed information, other images and documents, please select individual articles from the following table.
ABS-Lock Falz IV RB
The lifeline system for standing seam roofs can be easily clamped on round flange or standing seam roofs.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The ABS-Lock Falz IV penetration-free lifeline system is also available for round flange seams. In this version, the anchor point is suitable for BEMO or similar roof types. The special clamps are the key feature of the single anchor point - the only component made of high-quality aluminium, rather than stainless steel. These clamps fit flush against the round flanging of the roof membrane. Once secured, the anchorage system secures up to three roofers at the same time.
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Clamped onto the seam without penetrating the roof
- Seam distances 300 mm to 450 mm/420 mm to 660 mm
- Aluminium from 0.7 mm
- e.g. BEMO or similar
- Incl. mounting set
The installation of Anchor point ABS-Lock IV requires 2 seams. You can choose from 2 variants of this anchor point. Install the system either on roofs with seam distances of 300 mm to 450 mm or 420 mm to 660 mm.
The attachment device is suitable for aluminium substrates with a minimum thickness of 0.7 mm.
The ABS-Lock IV anchor point can be used as an intermediate post, curve carrier or mount for end terminals in lifeline systems. If you require intermediate posts with overhang, you can rely on Anchor point ABS-Lock IV round flange seam ZW.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!