For detailed information, other images and documents, please select individual articles from the following table.
ABS-Lock Falz IV RB ZW
Only for lifeline systems: Intermediate anchor post for round flange seams
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The ABS-Lock Falz IV round-profile high seam ZW allows you to move the stainless steel wire rope in your lifeline system over obstacles. The intermediate bracket can be used, for example, to guide the rope over the raised roof ridge to prevent it from rubbing against it.
- DIN EN 795:2012, C + DIN CEN/TS 16415:2013
- Clamped onto the seam without penetrating the roof
- Fastened to just one panel
- e.g. BEMO or similar
- Incl. mounting set
- Only for lifeline systems
The intermediate bracket is only suitable for use as a component in a lifeline system. It is clamped onto a round flange seam without penetrating the roof by means of aluminium clamps. Unlike the ABS-Lock Falz IV Rounded Seam single anchor point, these intermediate anchor posts only need to be attached to one panel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!