Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ABS-Lock Wave 100
ABS-Lock Wave 100 - 1
ABS-Lock Wave 100 - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS-Lock Wave 100

Lifeline system for fragile corrugated roofs

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

ABS-Lock Wave is a stainless steel anchor point with a wave-shaped aluminium base plate. It fits perfectly into the profiles of corrugated roofs (such as Eternit) with a wave spacing of 177 mm.


The ABS-Lock Wave anchor system is made from aluminium and features a stainless steel weld-on lifting ring for use as an anchor for up to three people. The system has not only been tested for loads in the event of a fall from the roof edge, but also for falls in the immediate vicinity of the anchor point. ABS-Lock Wave provides much-needed protection on fibre cement roofs, which are often fragile.


The ABS-Lock Wave can be used as a single anchor point or as an intermediate or end post in a lifeline system.

DIN EN 795:2012, A + DIN CEN/TS 16415:2013