Spez-V variable angle bracket
Spez-V variable angle bracket - 1
Spez-V variable angle bracket - 2
Spez-V variable angle bracket - 3
Spez-V variable angle bracket - 4
Spez-V variable angle bracket - 5
Spez-V variable angle bracket - 6
Spez-V variable angle bracket - 7

For detailed information, other images and documents, please select individual articles from the following table.

Spez-V variable angle bracket

Flexible solution for all corners. The required angle can be preset.

See product details

Available in 2 versions
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
  • Material: Plastic polyamide 6.6

  • Degrees scale with locking screw

  • Scale from 0° to 90° in positive and negative range

  • Easier assembly

  • Slot for horizontal and vertical alignment, fine-adjustment

Specified dimensions not binding. Subject to technical changes!