Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Angle bracket type A

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type A

The type A angle bracket without rib is ideal for load-bearing wood-to-wood and wood-to-steel connections and can be used universally for standard connections such as intersecting timbers

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Hot-dip galvanised sheet metal on both sides (S250GD + Z275 (approx. 20 µm)) in accordance with EN 10346:2009

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013
Proof of Performance

European Technical Approval ETA 08/0183

Notice

The transverse tensile stress of the connected timbers must be observed and verified if necessary. Traverse tension reinforcement can be implemented using ASSY plus VG full-thread screws. ETA 08 / 0183 specifications must be observed.

European Technical Approval ETA 08/0183