For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type V-MH with slotted hole
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage of solid wooden walls in timber structures. Optimal positioning of the angle during assembly thanks to the slot in the foot plate.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Ideal for use with solid wooden wall constructions thanks to simple screw fastening
- Very high load-bearing capacities
- Sheet metal hot-dip galvanised on both sides (D11 + Z275) in line with EN 10111:1998, thickness 4 mm with subsequent thermal hot-dip galvanisation (55 µm)
- Application in utilisation classes 1, 2 and 3 in line with EN 1995:2013
ETA-14/0274
The general requirements of ETA-14/0274 must be observed.
The general requirements of the applicable anchor approval must be observed.
ETA-14/0274
Tension anchor connection of solid wooden walls, supports or purlins to wood, concrete or steel substrates.
Suitable fasteners:
- ASSY 3.0 post support bracket screw d =10 mm, ASSY 3.0 combination screw d = 10 mm, ASSY plus VG combination screw d = 10 mm
- Recommended dowels for fixing to concrete d = 10 or 12 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!