For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 17-125-EQ POWER
Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Constant electronics
Rotation speed remains constant, even under load.
6-stage speed control
Allows the user to select the ideal speed for the application.
Restart protection
Prevents accidental start-up after a power interruption.
Recoil protection
Ensures no recoil if the disk locks thanks to mechanical decoupling.
Overload protection and soft-start
Considerably increases the service life of the machine.
Quick-adjustable protective hood and quick-clamping nut
- The hood allows tool-free adjustment.
- The nut allows tool-free disc change.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!