Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sort by
15 articles with 15 variations found
Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
Practical belt clip
1/4 inch bits with practical belt clip
Extensive 1/4 inch bit assortment with the most common standard bits in short and long versions, bit holders, adapters and socket wrench blades
High-quality bit ratchet set with 23 pieces for a variety of applications and precise results
Extensive assortment in lengths of 25 and 70 mm with RW, PH, PZ, TX, hexagon socket and slotted output in replaceable bit bars including bit holder. Available in ORSY® system bit box
Extensive assortment including PH, PZ, TX and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Extensive bit assortment with short and long versions of the most common standard bits. In addition to the bit holder, the set also contains a bit ratchet for using bits without machine
With the most common 10 mm bits for the motor vehicle and cargo sectors.
Bit bar equipped with PH and slotted bits. Suitable for ORSY® system bit box size 2, 3 and 4
Extensive assortment with PH, PZ, hexagon socket and TX output including bit holder. Available in ORSY® system bit box
Special bit assortment for motor vehicle and cargo applications
Equipped bit bar with PZ and slotted output. Suitable for ORSY® system bit box size 2, 3 and 4
Equipped bit bar with PH, PZ, TX and hexagon socket output. Suitable for ORSY® system bit box size 2, 3 and 4
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.