For detailed information, other images and documents, please select individual articles from the following table.
Bit box, size 3 33 pieces
Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Portable, interchangeable bit bars
- Removable bit bar for taking to the place of use or for individually equipping
- The bit bars can be easily removed from the box using a narrow screwdriver
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- The movable bit bar enables easy removal of the bits
Easy to identify the desired bit size
- The correct bit is easy to find thanks to the colour code in the lid and on the bit
Always at hand
- The bit box can be attached to a belt using the practical clip and can be removed if necessary
ORSY system
- Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
- Available in ORSY system bit box
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!