For detailed information, other images and documents, please select individual articles from the following table.
91-piece 1/4" universal bit assortment
Extensive bit assortment with short and long versions of the most common standard bits. In addition to the bit holder, the set also contains a bit ratchet for using bits without machine
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Contains all bits for the most popular standard screws
70 mm long bits for hard-to-reach places
Simple removal and clearly laid-out storage of bits
- Foam inserts with printed profile designation
- Colour-coded system to identify bit and screw combinations at a glance
Bit ratchet
- Very compact ratchet head, very slim design, 10° offset
- Finely toothed, 64 teeth
- With 2C handle
Bit holder
- Very fast, easy and safe bit change
- One-hand quick-change function: Pressing the button ejects the bit.
- Access to low-lying and hard-to-reach screw heads is possible thanks to the very slim design (max. dia. 10.5 mm)
Each set additionally includes 1x each of 25 mm bits: Hex 1.5 mm; square head 1, 3, 4 mm, and 1x each of 70 mm bits: PH3; PZ3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!