For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch bit holder with guide sleeve
The extendable sleeve surrounds the screw and ensures stable guidance.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Guide sleeve for convenient operation
- The guide sleeve is used to guide the screw securely to prevent it from kinking or wobbling.
- This makes it easier to insert the screw and allows the screwing process to be carried out in a more controlled manner.
Perfect grip
- Freely rotatable, rubberised guide sleeve ensures pleasant handling and very easy use.
- Enables secure guiding of the screw during the entire screwing process.
Protection against injury
- It is no longer necessary to hold the screw in place on the thread by hand.
- This reduces the risk of injury and improves safety.
- The guide sleeve supports comfortable working, particularly in repetitive work.
- Suitable for screw threads up to max. 4.5 mm or screw head up to max. 9.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!