For detailed information, other images and documents, please select individual articles from the following table.
Cable duct
The cable duct consists of two half shells lined with an insulating layer that can be snapped together, plus two soft foam stoppers.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Easy installation, even on existing cables
- Cable ducts can be arranged in groups according to Z-19.53-2499
- Extremely easy to retrofit
- No cable coating
- 100 % occupancy
- Single cables, cable bundles, empty partition
- Plastic electrical installation pipes up to 32 mm ∅, also as a bundle <= 100 mm
- No reveal formation necessary in non-load bearing partitions
For detailed information on the cable insulation, please refer to the general type approval Z-19.53-2366.
The cable conduit meets the fire resistance class 'fire-resistant'. For detailed information on the cable insulation, please refer to the general type approval Z-19.53-2399.
For use in system [B2]
- Cable partition in solid walls and ceilings and in non-load bearing partitions. The cable conduit meets the fire resistance rating for 90 minutes (fire resistant).
- For electrical cables, cable bundles, electrical installation pipes, plastic pipes and line combinations (split).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!