KBL 1 cable tie made of polyamide with plastic pawl, UL approval, coloured

For detailed information, other images and documents, please select individual articles from the following table.

KBL 1 cable tie made of polyamide with plastic pawl, UL approval, coloured

Reliable, coloured cable ties for easy identification and rapid organisation of cables indoors and outdoors.

See product details

Available in 5 versions
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
  • High industrial-grade quality for a long, reliable service life. For indoor and outdoor use.

  • The coloured cable ties are an ideal labelling method for easily organising and identifying different cables or wires.

  • Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability.

  • Internal toothing on the tie for a secure hold on bundled cables.

  • Silicone- and halogen-free.

  • Can be installed manually, no additional assembly tools are required.

Tested in line with EN 62275, IEC 62275, UL 62275.

The UV-resistant cable ties meet the ISO 4892-2 standard: Plastics - Methods of exposure to laboratory light sources - Part 2: Xenon-arc lamps. 1,000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 1565 standards for UV-resistant cable ties.