Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
For optimally expanding the W-MH metal hollow wall anchor
Universal cavity anchor with pull tie for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
For secondary attachments in cavity walls, hollow ceilings and all types of panel material
The proven solution for secure fixtures in cavity walls. With hexagon head bolt
For secondary attachments in cavity walls, hollow ceilings and different types of sandwich panel