Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sort by
For diesel engines with SCR exhaust gas aftertreatment
W13 Plus radiator anti-freeze provides excellent protection against frost, rust and overheating for all modern engines, especially high-performance aluminium engines.
Provides effective protection against fuel-related deposits on injectors thanks to innovative ROA² technology that forms a molecular-active protective film. Minimises fuel consumption and keeps emissions values low. Adding the product to the fuel tank is proven to keep the fuel in line with the DIN EN 590 fuel standard.
974 Injector Direct Protection provides effective protection against fuel-related deposits on injectors using a protective film which works at the molecular level. This keeps the injectors properly protected while fuel consumption and emissions remain low.
Toyota injection cleaner for complete cleaning of the entire fuel system of petrol engines
System agent for regular use in SCR catalyst systems. When used regularly, the specially developed formulation protects and cleans urea dosing systems against crystal formation. This can prevent power losses or engine malfunctions.
Lorem ipsum dolor sit amet, consetetur sadipscing elitr, sed diam nonumy eirmod tempor invidunt.
Hide details Show details Privacy Cookies Imprint